Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # EZS21W114H3A6A8AC10E15A17G

  • Zoro # G315821243


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Manufacturers Warranty Length
5 yr
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Overall Width
8 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS21W114H3A6A8AC10E15A17G
Zoro #
G315821243
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
8 in
Overall Height
10 in
Cord Length
20 ft
Overall Depth
4 in
Float Switch Length
20 ft

Details

Number of Pumps Controlled
1
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Item
Control Panel
Phase
Single
Series
EZ
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Current
7 to 15 A
Includes Reversing
Non-Reversing
Rated Voltage
120/208/240V AC
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Enclosure Material
Thermoplastic
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Compatible Pump Type
Sewage Pump
Locking Style
Padlockable
Location
Indoor/Outdoor
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
Dosing Schedule
Demand Dose, Timed Dose

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.