Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # EZS41W114H3A6A8AC10E15A17G19F

  • Zoro # G615821219


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Overall Width
10 in
Overall Height
10 in
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS41W114H3A6A8AC10E15A17G19F
Zoro #
G615821219
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
10 in
Manufacturers Warranty Length
5 yr
Overall Depth
4 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Item
Control Panel
Number of Pumps Controlled
2
Phase
Single
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Product Type
Control Panel
NEMA Enclosure Rating
4X
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose
Rated Voltage
120/208/240V AC
Number of Switches Included
4
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Current
7 to 15 A
Series
EZ
Compatible Pump Type
Well Pump

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.