Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # IFN41W114H6A8AC10E17G19F

  • Zoro # G215821213


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Includes
IFS Duplex Panel W/ Digital Display
Phase
Single
Overall Width
10 in
Number of Pumps Controlled
2
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFN41W114H6A8AC10E17G19F
Zoro #
G215821213
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Height
12 in
Cord Length
20 ft
Overall Depth
6 in
Float Switch Length
20 ft

Details

Includes
IFS Duplex Panel W/ Digital Display
Phase
Single
Number of Pumps Controlled
2
Item
Control Panel
Enclosure Material
Thermoplastic
Rated Voltage
120/208/240V AC
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Series
IFS
Includes Reversing
Non-Reversing
Alerts Indicated
High Water, Pump Fail to Run
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Number of Switches Included
4
Dosing Schedule
Demand Dose, Timed Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Current
7 to 15 A

Description

Control Panel, Includes IFS Duplex Panel W/ Digital Display

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.