Zoro Homepage

ControlPanel, 7to15A, Single, 120to230VAC

  • Mfr # EZID1W114C3A4A6A10E24E30A

  • Zoro # G815821187


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
2
Overall Height
10 in
Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZID1W114C3A4A6A10E24E30A
Zoro #
G815821187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Cord Length
25 ft
Float Switch Length
25 ft
Overall Depth
4 in

Details

Number of Pumps Controlled
2
Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Item
Control Panel
Includes Reversing
Non-Reversing
Current
7 to 15 A
Dosing Schedule
Demand Dose, Timed Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor/Outdoor
Rated Voltage
120 to 230V AC
Alert Output
Audio, Visual
Alerts Indicated
High Water
NEMA Enclosure Rating
4X
Number of Switches Included
1
Includes HOA Switch
HOA Switch Included
Series
EZI
Connectivity
Auxiliary Contacts
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable
Enclosure Material
Thermoplastic
Product Type
Control Panel
Switch Actuation
Sensor

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.