Zoro Homepage

ControlPanel, 7to15A, Single, 120to230VAC

  • Mfr # EZIS1W114C3A4A6A10E24F30A

  • Zoro # G715821225


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Width
8 in
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Number of Pumps Controlled
1
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZIS1W114C3A4A6A10E24F30A
Zoro #
G715821225
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Cord Length
50 ft
Float Switch Length
50 ft
Overall Depth
4 in

Details

Item
Control Panel
Phase
Single
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Number of Pumps Controlled
1
Locking Style
Padlockable
Rated Voltage
120 to 230V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Data Logging
No Data Logging Included
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose, Timed Dose
Number of Switches Included
1
Includes HOA Switch
HOA Switch Included
Switch Actuation
Sensor
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Alerts Indicated
High Water
Connectivity
Auxiliary Contacts
Product Type
Control Panel
Enclosure Material
Thermoplastic
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Series
EZI
Current
7 to 15 A

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.