Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 7to15A, Single, 120to230VAC

  • Mfr # EZIS1W114C3A4A6A10E24X30A

  • Zoro # G815821217


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Overall Width
8 in
Phase
Single
Number of Pumps Controlled
1
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZIS1W114C3A4A6A10E24X30A
Zoro #
G815821217
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Overall Depth
4 in

Details

Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App
Item
Control Panel
Phase
Single
Number of Pumps Controlled
1
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Series
EZI
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Rated Voltage
120 to 230V AC
Connectivity
Auxiliary Contacts
Current
7 to 15 A
Switch Actuation
Sensor
Alerts Indicated
High Water
Dosing Schedule
Demand Dose, Timed Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Includes Reversing
Non-Reversing
Enclosure Material
Thermoplastic
Location
Indoor/Outdoor

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon, Transmitter - floatless level sensing, Data Logging w/ App

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.