Zoro Homepage

ControlPanel, 7to15A, Single, 120VAC

  • Mfr # EZS11W914H3A6A8AC10EP15A16B17J18A

  • Zoro # G215821237


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Mercury Floats, Pump Circuit Breaker, Timer Override Float
Number of Pumps Controlled
1
Overall Height
10 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W914H3A6A8AC10EP15A16B17J18A
Zoro #
G215821237
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Float Switch Length
20 ft
Overall Depth
4 in
Cord Length
20 ft

Details

Item
Control Panel
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Mercury Floats, Pump Circuit Breaker, Timer Override Float
Number of Pumps Controlled
1
Phase
Single
Product Type
Control Panel
Connectivity
Auxiliary Contacts
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose, Timed Dose
Rated Voltage
120V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Number of Switches Included
3
Series
EZ
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Audio, Visual
Current
7 to 15 A
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Mercury Floats, Pump Circuit Breaker, Timer Override Float

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.