Zoro Homepage

ControlPanel, 7to15A, Single, 120VAC

  • Mfr # EZS41W914H3A6A8AC10E15A17G

  • Zoro # G415821204


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
10 in
Number of Pumps Controlled
2
Phase
Single
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS41W914H3A6A8AC10E15A17G
Zoro #
G415821204
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
10 in
Manufacturers Warranty Length
5 yr
Overall Depth
4 in
Cord Length
20 ft
Float Switch Length
20 ft

Details

Item
Control Panel
Number of Pumps Controlled
2
Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker
Alert Output
Audio, Visual
Product Type
Control Panel
Alerts Indicated
High Water
Includes Reversing
Non-Reversing
Current
7 to 15 A
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Enclosure Material
Thermoplastic
Rated Voltage
120V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor/Outdoor
Compatible Pump Type
Well Pump
Connectivity
Auxiliary Contacts
Number of Switches Included
3
Series
EZ
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.