Zoro Homepage

ControlPanel, 9 to 20A, Single

  • Mfr # 1053267

  • Zoro # G415821181


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Manufacturers Warranty Length
5 yr
Phase
Single
Number of Pumps Controlled
2
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053267
Zoro #
G415821181
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Cord Length
20 ft
Float Switch Length
20 ft
Overall Depth
4 in

Details

Item
Control Panel
Phase
Single
Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
Number of Switches Included
3
Alerts Indicated
High Water
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Well Pump
Rated Voltage
120/208/240V AC
Current
9 to 20 A
Location
Indoor/Outdoor
Series
NEX
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Locking Style
Padlockable
Enclosure Material
Thermoplastic
Connectivity
Auxiliary Contacts
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.