Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 9 to 20A, Single

  • Mfr # 1053453

  • Zoro # G915821247


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Overall Width
6 in
Phase
Single
Number of Pumps Controlled
1
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1053453
Zoro #
G915821247
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Manufacturers Warranty Length
5 yr
Overall Height
8 in
Overall Depth
4 in
Cord Length
20 ft
Float Switch Length
20 ft

Details

Item
Control Panel
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Phase
Single
Number of Pumps Controlled
1
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water
Product Type
Control Panel
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Number of Switches Included
3
Connectivity
Auxiliary Contacts
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Indoor/Outdoor
Compatible Pump Type
Sewage Pump, Well Pump
Includes HOA Switch
HOA Switch Included
Current
9 to 20 A
Enclosure Material
Thermoplastic
Intrinsic Safety
Not Specified Intrinsically Safe
Series
NEX
Dosing Schedule
Demand Dose
Locking Style
Padlockable

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.