Zoro Homepage

Double Float Master Pump Switch 120V

  • Mfr # 20DFMMU1WP

  • Zoro # G1897968


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Float Switch Cord Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20DFMMU1WP
Zoro #
G1897968
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.

Details

Voltage
120v
Item
Double Float Master Pump Switch

Description

Double Float Master,20 ft. Float,120V Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.