Zoro Homepage

Dual Level Alarm, 120VAC, 5A, 3.8W.82dB

  • Mfr # 1052374

  • Zoro # G7649909


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Float Switch
Reset
Automatic
Amps
5 A
Watts
3.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052374
Zoro #
G7649909
UPC #
-
Country of Origin
United States

Dimensions

Sensor Cord Length
15 ft
Overall Width
2.5 in
Overall Height
5.3 in
Overall Length
6.7 in

Details

Item
Dual Level Alarm
Voltage
120V AC
Includes
Float Switch
Reset
Automatic
Amps
5 A
Watts
3.8 W
Enclosure Rating
NEMA 3R
Decibels
82 dB
Alarm
Audio/Visual
Features
High Level Indoor, Outdoor Alarm, Red and Amber LED Light
Nameplate Voltage
120V AC
Alarm Type
Audio, Visual
Connectivity
Auxiliary Contacts
Current
5 A
Reset Type
Automatic
Sound Level - Maximum
82 dB
For Vessel Type
Holding Tanks
Detection Type
High Level
Environment
Indoor/Outdoor
Alert Output
Audio, Visual
Switch Type Included
Tether Float
Number of Alarm Inputs
2
NEMA Enclosure Rating
3R
Electrical Connection
2-Conductor Wire Leads
For Media Type
Sewage

Description

Dual Level Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 3R, Current 5 A, Sound Level - Maximum 82 dB, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 15 ft, Includes Float Switch, For Vessel Type Holding Tanks, Environment Indoor/Outdoor, Connectivity Auxiliary Contacts, Detection Type High Level, Battery Backup Not Applicable, Overall Height 5.3 in, Overall Length 6.7 in, Overall Width 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.