Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 10 ft, PVC, 120/230V AC

  • Mfr # 10MPCNC

  • Zoro # G315822424


product price: $57.69
/ea

Key Features

Manufacturers Warranty Length
5 yr
Float Material
PVC
Contact Form
Normally Closed
Mounting Bracket Material
ABS/Stainless Steel
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MPCNC
Zoro #
G315822424
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
3 3/8 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Cord Length
10 ft

Details

Float Material
PVC
Contact Form
Normally Closed
Mounting Bracket Material
ABS/Stainless Steel
Standards
CSA, UL Listed
Includes
Pipe Clamp
Series
Sensor Float Mini
Item
Float Switch
Switch Type
Tether Float
Electric Load Current - Maximum
5 A @ 120/230V AC
Running Current - Maximum
5 A
Compatible Pump Type
Sewage Pump
Electric Load Current - Minimum
30 mA @ 12V DC
NEC Cord Designation
SJOW
Rated Voltage
120/230V AC
Counterweight Type
No Counterweight
On Point
1/2 in Below Horizontal
Actuation Method
Mercury-Activated
Liquid Temperature - Maximum
140 Degrees F
Starting Current - Maximum
5 A
Number of Floats
1
Off Point
1/2 in Above Horizontal
Mounting Hardware Included
Pipe Clamp
Electrical Connection
2-Conductor Wire Leads
Intrinsic Safety
Intrinsically Safe
Compatible Manufacturer Part Number
10MPCNC
Switch Duty
Control Duty

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.