Zoro Homepage

Float Switch, 10 ft, PVC, 120/230V AC

  • Mfr # 10SWENO

  • Zoro # G115822426


product price: $74.89
/ea

Key Features

Series
Sensor Float
Includes
Cable Weight
Contact Form
Normally Open
Float Material
PVC
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SWENO
Zoro #
G115822426
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Cord Length
10 ft
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in
Float Diameter
3 3/8 in

Details

Series
Sensor Float
Includes
Cable Weight
Contact Form
Normally Open
Float Material
PVC
Standards
CSA, UL Listed
Switch Type
Tether Float
Item
Float Switch
NEC Cord Designation
SJOW
Electric Load Current - Maximum
5 A @ 120/230V AC
Electrical Connection
2-Conductor Wire Leads
Switch Duty
Control Duty
Number of Floats
1
Electric Load Current - Minimum
30 mA @ 12V DC
Off Point
1/2 in Below Horizontal
Intrinsic Safety
Intrinsically Safe
Actuation Method
Mercury-Activated
Starting Current - Maximum
5 A
Compatible Manufacturer Part Number
10SWENO
Counterweight Type
External
Mounting Hardware Included
Pipe Clamp
On Point
1/2 in Above Horizontal
Rated Voltage
120/230V AC
Compatible Pump Type
Sewage Pump
Running Current - Maximum
5 A
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.