Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 10 ft, PVC, 125V AC

  • Mfr # 10VMIILC BOX

  • Zoro # G915822466


product price: $52.19
/ea

Key Features

Series
VerticalMaster
Manufacturers Warranty Length
5 yr
Float Material
PVC
Standards
CSA, UL Listed
Mounting Bracket Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VMIILC BOX
Zoro #
G915822466
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
2 1/2 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
10 ft

Details

Series
VerticalMaster
Float Material
PVC
Standards
CSA, UL Listed
Mounting Bracket Material
Polypropylene
Item
Float Switch
Switch Type
Vertical Float
Includes
Mounting Bracket
Contact Form
Normally Open
Electric Load Current - Minimum
0.16 mA @ 125V AC, 0.16 mA @ 30V DC, 1 mA @ 5V DC
Compatible Pump Type
Sewage Pump
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Starting Current - Maximum
1 A
Electrical Connection
2-Conductor Wire Leads
Intrinsic Safety
Intrinsically Safe
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Mounting Hardware Included
Mounting Bracket
Compatible Manufacturer Part Number
10VMIILC BOX
Rated Voltage
125V AC
Liquid Temperature - Maximum
125 Degrees F
Switch Duty
Control Duty
Running Current - Maximum
1 A
Number of Floats
1

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.