Zoro Homepage

Float Switch, 10 ft, PVC, 230V AC

  • Mfr # 1076768

  • Zoro # G515822309


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Standards
CSA, UL Listed
Includes
Mounting Bracket
Series
VerticalMaster
Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076768
Zoro #
G515822309
UPC #
-
Country of Origin
China

Dimensions

Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Float Diameter
2 7/8 in

Details

Standards
CSA, UL Listed
Includes
Mounting Bracket
Series
VerticalMaster
Item
Float Switch
Switch Type
Vertical Float
Contact Form
Normally Open
Float Material
PVC
Mounting Bracket Material
Polypropylene
Compatible Manufacturer Part Number
10VM3P2WP
Switch Duty
Pump Duty
Rated Voltage
230V AC
Mounting Hardware Included
Mounting Bracket
Electric Load Current - Maximum
13 A @ 250V AC
Actuation Method
Mechanically-Activated
Electrical Connection
Piggy-Back Plug
Number of Floats
1
Compatible Pump Horsepower Controlled - Maximum
1 hp @ 230V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
1 A @ 230V AC
Counterweight Type
No Counterweight
Running Current - Maximum
13 A
NEC Cord Designation
SJOW
Starting Current - Maximum
78 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.