Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 15 ft, PVC, 120/230V AC

  • Mfr # 1076773

  • Zoro # G215822302


product price: $74.19
/ea

Key Features

Manufacturers Warranty Length
5 yr
Contact Form
Normally Open
Includes
Mounting Bracket
Float Material
PVC
Switch Type
Vertical Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076773
Zoro #
G215822302
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
2 7/8 in
Float Diameter
2 7/8 in
Cord Length
15 ft

Details

Contact Form
Normally Open
Item
Float Switch
Includes
Mounting Bracket
Float Material
PVC
Switch Type
Vertical Float
Standards
CSA, UL Listed
Series
VerticalMaster
Mounting Bracket Material
Polypropylene
Starting Current - Maximum
78 A
Counterweight Type
No Counterweight
NEC Cord Designation
SJOW
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Number of Floats
1
Switch Duty
Pump Duty
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
15VM3PWOP
Running Current - Maximum
13 A
Mounting Hardware Included
Mounting Bracket
Rated Voltage
120/230V AC
Electrical Connection
Piggy-Back Plug
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
20 A @ 125V AC, 20 A @ 250V AC

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.