Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 15 ft, PVC, 120/230V AC

  • Mfr # 15MPCNC

  • Zoro # G715822383


product price: $60.19
/ea

Key Features

Contact Form
Normally Closed
Float Material
PVC
Float Length
3 3/8 in
Switch Type
Tether Float
Includes
Pipe Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MPCNC
Zoro #
G715822383
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Cord Length
15 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in

Details

Contact Form
Normally Closed
Float Material
PVC
Switch Type
Tether Float
Includes
Pipe Clamp
Item
Float Switch
Series
Sensor Float Mini
Mounting Bracket Material
ABS/Stainless Steel
Standards
CSA, UL Listed
Actuation Method
Mercury-Activated
Mounting Hardware Included
Pipe Clamp
Number of Floats
1
Switch Duty
Control Duty
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
15MPCNC
Rated Voltage
120/230V AC
Intrinsic Safety
Intrinsically Safe
Counterweight Type
No Counterweight
Electric Load Current - Minimum
30 mA @ 12V DC
Electrical Connection
2-Conductor Wire Leads
Running Current - Maximum
5 A
Electric Load Current - Maximum
5 A @ 120/230V AC
Compatible Pump Type
Sewage Pump
Liquid Temperature - Maximum
140 Degrees F
On Point
1/2 in Below Horizontal
Starting Current - Maximum
5 A
Off Point
1/2 in Above Horizontal

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.