Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 15 ft, PVC, 120/230V AC

  • Mfr # 15MWENO

  • Zoro # G215822388


product price: $70.99
/ea

Key Features

Manufacturers Warranty Length
5 yr
Float Length
3 3/8 in
Includes
Cable Weight
Float Material
PVC
Series
Sensor Float Mini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MWENO
Zoro #
G215822388
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
3 3/8 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in
Cord Length
15 ft

Details

Includes
Cable Weight
Float Material
PVC
Series
Sensor Float Mini
Standards
CSA, UL Listed
Switch Type
Tether Float
Item
Float Switch
Contact Form
Normally Open
Off Point
1/2 in Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
15MWENO
Electric Load Current - Minimum
30 mA @ 12V DC
Running Current - Maximum
5 A
NEC Cord Designation
SJOW
Starting Current - Maximum
5 A
Compatible Pump Type
Sewage Pump
Rated Voltage
120/230V AC
Actuation Method
Mercury-Activated
On Point
1/2 in Above Horizontal
Switch Duty
Control Duty
Counterweight Type
External
Number of Floats
1
Electric Load Current - Maximum
5 A @ 120/230V AC
Intrinsic Safety
Intrinsically Safe
Electrical Connection
2-Conductor Wire Leads

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.