Zoro Homepage

Float Switch, 15 ft, PVC, 120V AC

  • Mfr # 1076765

  • Zoro # G915822305


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Standards
CSA, UL Listed
Series
VerticalMaster
Float Length
2 7/8 in
Contact Form
Normally Open
Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076765
Zoro #
G915822305
UPC #
-
Country of Origin
China

Dimensions

Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 7/8 in
Cord Length
15 ft

Details

Standards
CSA, UL Listed
Series
VerticalMaster
Contact Form
Normally Open
Float Material
PVC
Mounting Bracket Material
Polypropylene
Switch Type
Vertical Float
Includes
Mounting Bracket
Item
Float Switch
Liquid Temperature - Maximum
140 Degrees F
Mounting Hardware Included
Mounting Bracket
Electric Load Current - Minimum
1 A @ 120V AC
Starting Current - Maximum
78 A
Rated Voltage
120V AC
Electrical Connection
Piggy-Back Plug
Electric Load Current - Maximum
20 A @ 125V AC
Compatible Pump Horsepower Controlled - Maximum
1/2 hp @ 120V AC
NEC Cord Designation
SJOW
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible Manufacturer Part Number
15VM3P1WP
Running Current - Maximum
13 A
Number of Floats
1
Switch Duty
Pump Duty
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.