Zoro Homepage

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20MPCNO

  • Zoro # G415822379


product price: $65.49
/ea

Key Features

Float Length
3 3/8 in
Mounting Bracket Material
ABS/Stainless Steel
Float Material
PVC
Includes
Pipe Clamp
Contact Form
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MPCNO
Zoro #
G415822379
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in
Cord Length
20 ft
Float Diameter
2 3/4 in

Details

Mounting Bracket Material
ABS/Stainless Steel
Item
Float Switch
Float Material
PVC
Includes
Pipe Clamp
Contact Form
Normally Open
Standards
CSA, UL Listed
Series
Sensor Float Mini
Switch Type
Tether Float
Mounting Hardware Included
Pipe Clamp
Electric Load Current - Minimum
30 mA @ 12V DC
Electrical Connection
2-Conductor Wire Leads
Compatible Pump Type
Sewage Pump
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Control Duty
Compatible Manufacturer Part Number
20MPCNO
Intrinsic Safety
Intrinsically Safe
Starting Current - Maximum
5 A
Rated Voltage
120/230V AC
Number of Floats
1
On Point
1/2 in Above Horizontal
Actuation Method
Mercury-Activated
NEC Cord Designation
SJOW
Off Point
1/2 in Below Horizontal
Electric Load Current - Maximum
5 A @ 120/230V AC
Running Current - Maximum
5 A
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.