Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20MWENC

  • Zoro # G515822460


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Float Length
3 3/8 in
Includes
Cable Weight
Contact Form
Normally Closed
Switch Type
Tether Float
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MWENC
Zoro #
G515822460
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
3 1/2 in
Cord Length
20 ft
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in

Details

Includes
Cable Weight
Contact Form
Normally Closed
Switch Type
Tether Float
Standards
CSA, UL Listed
Series
Sensor Float Mini
Float Material
PVC
Item
Float Switch
Intrinsic Safety
Intrinsically Safe
Electric Load Current - Maximum
5 A @ 120/230V AC
Compatible Pump Type
Sewage Pump
Off Point
1/2 in Above Horizontal
Liquid Temperature - Maximum
140 Degrees F
Electrical Connection
2-Conductor Wire Leads
Compatible Manufacturer Part Number
20MWENC
Running Current - Maximum
5 A
Switch Duty
Control Duty
Number of Floats
1
Actuation Method
Mercury-Activated
Counterweight Type
External
Electric Load Current - Minimum
30 mA @ 12V DC
Starting Current - Maximum
5 A
On Point
1/2 in Below Horizontal
NEC Cord Designation
SJOW
Rated Voltage
120/230V AC

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.