Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20MWENO

  • Zoro # G115822464


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Float Length
3 3/8 in
Series
Sensor Float Mini
Standards
CSA, UL Listed
Includes
Cable Weight
Contact Form
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MWENO
Zoro #
G115822464
UPC #
-
Country of Origin
United States

Dimensions

Float Length
3 3/8 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in

Details

Series
Sensor Float Mini
Standards
CSA, UL Listed
Includes
Cable Weight
Contact Form
Normally Open
Item
Float Switch
Float Material
PVC
Switch Type
Tether Float
NEC Cord Designation
SJOW
Intrinsic Safety
Intrinsically Safe
Running Current - Maximum
5 A
Compatible Manufacturer Part Number
20MWENO
Starting Current - Maximum
5 A
Electric Load Current - Maximum
5 A @ 120/230V AC
Electrical Connection
2-Conductor Wire Leads
Switch Duty
Control Duty
Counterweight Type
External
Actuation Method
Mercury-Activated
On Point
1/2 in Above Horizontal
Rated Voltage
120/230V AC
Off Point
1/2 in Below Horizontal
Number of Floats
1
Compatible Pump Type
Sewage Pump
Electric Load Current - Minimum
30 mA @ 12V DC
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.