Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20SWENC

  • Zoro # G515822446


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Standards
CSA, UL Listed
Includes
Cable Weight
Series
Sensor Float
Float Length
4 1/2 in
Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SWENC
Zoro #
G515822446
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
3 3/8 in

Details

Standards
CSA, UL Listed
Includes
Cable Weight
Series
Sensor Float
Item
Float Switch
Contact Form
Normally Closed
Float Material
PVC
Switch Type
Tether Float
Counterweight Type
External
Compatible Pump Type
Sewage Pump
Actuation Method
Mercury-Activated
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Control Duty
Intrinsic Safety
Intrinsically Safe
NEC Cord Designation
SJOW
On Point
1/2 in Below Horizontal
Off Point
1/2 in Above Horizontal
Rated Voltage
120/230V AC
Electric Load Current - Minimum
30 mA @ 12V DC
Starting Current - Maximum
5 A
Mounting Hardware Included
Pipe Clamp
Number of Floats
1
Electrical Connection
2-Conductor Wire Leads
Compatible Manufacturer Part Number
20SWENC
Electric Load Current - Maximum
5 A @ 120/230V AC
Running Current - Maximum
5 A

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.