Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 120/230V AC

  • Mfr # 20SWENO

  • Zoro # G715822437


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Includes
Cable Weight
Switch Type
Tether Float
Contact Form
Normally Open
Float Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SWENO
Zoro #
G715822437
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Tether Length - Maximum
3 1/2 in
Cord Length
20 ft
Tether Length - Minimum
3 1/2 in
Float Diameter
3 3/8 in

Details

Includes
Cable Weight
Switch Type
Tether Float
Contact Form
Normally Open
Series
Sensor Float
Item
Float Switch
Standards
CSA, UL Listed
Float Material
PVC
Compatible Pump Type
Sewage Pump
Switch Duty
Control Duty
Liquid Temperature - Maximum
140 Degrees F
On Point
1/2 in Above Horizontal
Actuation Method
Mercury-Activated
Electric Load Current - Minimum
30 mA @ 12V DC
NEC Cord Designation
SJOW
Running Current - Maximum
5 A
Rated Voltage
120/230V AC
Starting Current - Maximum
5 A
Number of Floats
1
Counterweight Type
External
Electric Load Current - Maximum
5 A @ 120/230V AC
Electrical Connection
2-Conductor Wire Leads
Mounting Hardware Included
Pipe Clamp
Off Point
1/2 in Below Horizontal
Intrinsic Safety
Intrinsically Safe
Compatible Manufacturer Part Number
20SWENO

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.