Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 20 ft, PVC, 230V AC

  • Mfr # 1076770

  • Zoro # G015822311


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Float Length
2 7/8 in
Series
VerticalMaster
Contact Form
Normally Open
Manufacturers Warranty Length
5 yr
Mounting Bracket Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076770
Zoro #
G015822311
UPC #
-
Country of Origin
China

Dimensions

Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 7/8 in
Cord Length
20 ft

Details

Item
Float Switch
Series
VerticalMaster
Contact Form
Normally Open
Mounting Bracket Material
Polypropylene
Standards
CSA, UL Listed
Float Material
PVC
Switch Type
Vertical Float
Includes
Mounting Bracket
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
20 A @ 250V AC
Mounting Hardware Included
Mounting Bracket
Running Current - Maximum
13 A
Counterweight Type
No Counterweight
Compatible Manufacturer Part Number
20VM3P2WP
Electric Load Current - Minimum
1 A @ 230V AC
Actuation Method
Mechanically-Activated
Rated Voltage
230V AC
Starting Current - Maximum
78 A
Number of Floats
1
Compatible Pump Horsepower Controlled - Maximum
1 hp @ 230V AC
Electrical Connection
Piggy-Back Plug
NEC Cord Designation
SJOW
Switch Duty
Pump Duty

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.