Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 1076776

  • Zoro # G015822304


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Standards
CSA, UL Listed
Float Material
PVC
Mounting Bracket Material
Polypropylene
Float Length
2 7/8 in
Series
VerticalMaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076776
Zoro #
G015822304
UPC #
-
Country of Origin
China

Dimensions

Float Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 7/8 in
Cord Length
30 ft

Details

Standards
CSA, UL Listed
Float Material
PVC
Mounting Bracket Material
Polypropylene
Series
VerticalMaster
Switch Type
Vertical Float
Contact Form
Normally Open
Includes
Mounting Bracket
Item
Float Switch
NEC Cord Designation
SJOW
Number of Floats
1
Actuation Method
Mechanically-Activated
Running Current - Maximum
13 A
Switch Duty
Pump Duty
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
Starting Current - Maximum
78 A
Compatible Manufacturer Part Number
30VM3PWOP
Rated Voltage
120/230V AC
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
20 A @ 125V AC, 20 A @ 250V AC
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump, Sump Pump
Electrical Connection
Piggy-Back Plug
Mounting Hardware Included
Mounting Bracket

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.