Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 30MWENO

  • Zoro # G015822434


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Series
Sensor Float Mini
Float Length
3 3/8 in
Switch Type
Tether Float
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MWENO
Zoro #
G015822434
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
3 3/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
30 ft

Details

Series
Sensor Float Mini
Item
Float Switch
Switch Type
Tether Float
Standards
CSA, UL Listed
Float Material
PVC
Includes
Cable Weight
Contact Form
Normally Open
Electrical Connection
2-Conductor Wire Leads
Intrinsic Safety
Intrinsically Safe
Compatible Manufacturer Part Number
30MWENO
Compatible Pump Type
Sewage Pump
Off Point
1/2 in Below Horizontal
Starting Current - Maximum
5 A
Number of Floats
1
Running Current - Maximum
5 A
Electric Load Current - Maximum
5 A @ 120/230V AC
Actuation Method
Mercury-Activated
Counterweight Type
External
Switch Duty
Control Duty
Rated Voltage
120/230V AC
Electric Load Current - Minimum
30 mA @ 12V DC
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
On Point
1/2 in Above Horizontal

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.