Zoro Homepage

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 30PCNC

  • Zoro # G015822427


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Standards
CSA, UL Listed
Switch Type
Tether Float
Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PCNC
Zoro #
G015822427
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Cord Length
30 ft
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
3 3/8 in

Details

Standards
CSA, UL Listed
Switch Type
Tether Float
Contact Form
Normally Closed
Series
Sensor Float
Item
Float Switch
Includes
Pipe Clamp
Mounting Bracket Material
ABS/Stainless Steel
Float Material
PVC
Counterweight Type
No Counterweight
Electric Load Current - Minimum
30 mA @ 12V DC
Rated Voltage
120/230V AC
Starting Current - Maximum
5 A
Mounting Hardware Included
Pipe Clamp
Electric Load Current - Maximum
5 A @ 120/230V AC
Compatible Pump Type
Sewage Pump
Compatible Manufacturer Part Number
30PCNC
Number of Floats
1
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mercury-Activated
Running Current - Maximum
5 A
Intrinsic Safety
Intrinsically Safe
On Point
1/2 in Below Horizontal
Switch Duty
Control Duty
Off Point
1/2 in Above Horizontal
Electrical Connection
2-Conductor Wire Leads
NEC Cord Designation
SJOW

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.