Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Switch, 30 ft, PVC, 120/230V AC

  • Mfr # 30SWINO

  • Zoro # G515822415


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Standards
CSA, UL Listed
Series
Sensor Float
Float Material
PVC
Switch Type
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SWINO
Zoro #
G515822415
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 1/2 in
Cord Length
30 ft
Tether Length - Maximum
3 1/2 in
Float Diameter
3 3/8 in
Tether Length - Minimum
3 1/2 in

Details

Standards
CSA, UL Listed
Series
Sensor Float
Item
Float Switch
Float Material
PVC
Switch Type
Tether Float
Contact Form
Normally Open
Includes
Internal Weight
Mounting Hardware Included
Pipe Clamp
Electric Load Current - Maximum
5 A @ 120/230V AC
Compatible Manufacturer Part Number
30SWINO
On Point
1/2 in Above Horizontal
Rated Voltage
120/230V AC
Switch Duty
Control Duty
Actuation Method
Mercury-Activated
Electrical Connection
2-Conductor Wire Leads
Compatible Pump Type
Sewage Pump
NEC Cord Designation
SJOW
Running Current - Maximum
5 A
Intrinsic Safety
Intrinsically Safe
Starting Current - Maximum
5 A
Liquid Temperature - Maximum
140 Degrees F
Off Point
1/2 in Below Horizontal
Counterweight Type
Internal
Number of Floats
1
Electric Load Current - Minimum
30 mA @ 12V DC

Description

Float Switch

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, OR, RI, VT, WA, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.