Zoro Homepage

Float Switch, 30 ft, PVC, 120V AC

  • Mfr # 1076767

  • Zoro # G615822308


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Contact Form
Normally Open
Manufacturers Warranty Length
5 yr
Mounting Bracket Material
Polypropylene
Includes
Mounting Bracket
Switch Type
Vertical Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076767
Zoro #
G615822308
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
2 7/8 in
Float Diameter
2 7/8 in
Cord Length
30 ft

Details

Contact Form
Normally Open
Mounting Bracket Material
Polypropylene
Includes
Mounting Bracket
Switch Type
Vertical Float
Series
VerticalMaster
Item
Float Switch
Float Material
PVC
Standards
CSA, UL Listed
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Type
Sewage Pump, Sump Pump
Mounting Hardware Included
Mounting Bracket
Counterweight Type
No Counterweight
Starting Current - Maximum
78 A
Compatible Manufacturer Part Number
30VM3P1WP
Electrical Connection
Piggy-Back Plug
Rated Voltage
120V AC
NEC Cord Designation
SJOW
Running Current - Maximum
13 A
Electric Load Current - Minimum
1 A @ 120V AC
Actuation Method
Mechanically-Activated
Compatible Pump Horsepower Controlled - Maximum
1/2 hp @ 120V AC
Switch Duty
Pump Duty
Number of Floats
1
Electric Load Current - Maximum
20 A @ 125V AC

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.