Shop SJE-RHOMBUS

Float Switch, 30 ft, PVC, 125/250V AC

  • Mfr # 30AMDWOP
  • Zoro # G3114982

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
125V AC, 250V AC
Amps
20 A
For Use With
Pumps
Electrical Connection - Pumps
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30AMDWOP
Zoro #
G3114982
UPC #
-
Country of Origin
United States
Switch Type
Tether Float
Voltage
125V AC, 250V AC
Item
Float Switch
Amps
20 A
For Use With
Pumps
Electrical Connection - Pumps
Wire Leads
Turns Off At
45 degrees
Teather/Solid State
Tether
Float Switch Off Point
45 Degrees Below Horizontal
Float Material
PVC
Agency Compliance
CSA, UL
Includes
Pipe Clamp
Mounting Bracket Material
ABS/Nylon
Electrical Connection (Pumps)
Wire Leads
Series
AmpMaster
Float Switch Type
Tether
Type
Tether
Float Switch On Point
45 Degrees Above Horizontal
Float Switch Contact Form
Normally Open
Float Switch Float Material
PVC
Wire Gauge
12
Max. Liquid Temp.
120 Degrees F
HP @ 1 Phase - 115V
1 1/2 hp or Less
Body Material
PVC
Pumping Range Min./Max.
9 to 24
HP @ 1 Phase - 230V
3 hp or Less
Connection
Wire Leads
Mounts
Hose Clamp
Standards
CSA, UL Listed
Contact Form
Normally Open
Switch Actuation
Tether Float
Rated Voltage
125/250V AC
Electrical Connection
2-Conductor Wire Leads
On Point
45 Degrees Above Horizontal
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 250V AC
Compatible Manufacturer Part Number
30AMDWOP
Starting Current - Maximum
120 A
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
120 Degrees F
Actuation Method
Mechanically-Activated
Counterweight Type
No Counterweight
Running Current - Maximum
20 A
NEC Cord Designation
SJOW
Number of Floats
1
Electric Load Current - Maximum
20 A @ 125V AC, 20 A @ 250V AC
Switch Duty
Pump Duty

Dimensions

Float Dia. (In.)
3
Float Switch Cord Length
30 ft.
Float Length (In.)
3.56
Overall Length (In.)
363.56
Length
30 Ft
Tether Length Min.-Max.
5" to 22"
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Minimum Tether Length
5 in
Cord Length
30 ft
Maximum Tether Length
22 in
Tether Length - Maximum
22 in
Float Diameter
3 1/8 in
Tether Length - Minimum
5 in

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.