Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPCNC

  • Zoro # G415822386


product price: $43.79
/ea

Key Features

Manufacturers Warranty Length
5 yr
Standards
CSA, UL Listed
Includes
Pipe Clamp
Switch Type
Tether Float
Float Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPCNC
Zoro #
G415822386
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Cord Length
10 ft
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in

Details

Item
Float Switch
Standards
CSA, UL Listed
Includes
Pipe Clamp
Switch Type
Tether Float
Mounting Bracket Material
ABS/Stainless Steel
Contact Form
Normally Closed
Series
MilliAmpMaster
Float Material
Polypropylene
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Control Duty
Compatible Manufacturer Part Number
10MAPCNC
Off Point
45 Degrees Above Horizontal
Counterweight Type
No Counterweight
Electrical Connection
2-Conductor Wire Leads
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
NEC Cord Designation
SJOW
Mounting Hardware Included
Pipe Clamp
On Point
45 Degrees Below Horizontal
Starting Current - Maximum
1 A
Rated Voltage
125V AC
Running Current - Maximum
1 A
Intrinsic Safety
Intrinsically Safe
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Pump Type
Sewage Pump
Actuation Method
Mechanically-Activated
Number of Floats
1

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.