Zoro Homepage

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPCNO

  • Zoro # G415822430


product price: $43.79
/ea

Key Features

Manufacturers Warranty Length
5 yr
Float Material
Polypropylene
Series
MilliAmpMaster
Standards
CSA, UL Listed
Contact Form
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPCNO
Zoro #
G415822430
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Cord Length
10 ft
Tether Length - Maximum
22 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in

Details

Item
Float Switch
Float Material
Polypropylene
Series
MilliAmpMaster
Standards
CSA, UL Listed
Contact Form
Normally Open
Mounting Bracket Material
ABS/Stainless Steel
Switch Type
Tether Float
Includes
Pipe Clamp
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump
Number of Floats
1
On Point
45 Degrees Above Horizontal
Starting Current - Maximum
1 A
NEC Cord Designation
SJOW
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Rated Voltage
125V AC
Off Point
45 Degrees Below Horizontal
Intrinsic Safety
Intrinsically Safe
Compatible Manufacturer Part Number
10MAPCNO
Mounting Hardware Included
Pipe Clamp
Switch Duty
Control Duty
Liquid Temperature - Maximum
140 Degrees F
Counterweight Type
No Counterweight
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Electrical Connection
2-Conductor Wire Leads
Running Current - Maximum
1 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.