Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPNPCNCEZ

  • Zoro # G215822463


product price: $56.79
/ea

Key Features

Contact Form
Normally Closed
Manufacturers Warranty Length
5 yr
Series
EZconnex
Includes
Mounting Bracket
Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPNPCNCEZ
Zoro #
G215822463
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Maximum
3 1/2 in
Cord Length
10 ft
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in

Details

Item
Float Switch
Contact Form
Normally Closed
Series
EZconnex
Includes
Mounting Bracket
Float Material
Polypropylene
Switch Type
Tether Float
Standards
CSA, UL Listed
Mounting Bracket Material
Stainless Steel
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Actuation Method
Mechanically-Activated
Counterweight Type
No Counterweight
Electrical Connection
2-Conductor Wire Leads
Running Current - Maximum
1 A
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Type
Sewage Pump
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Number of Floats
1
Mounting Hardware Included
Mounting Bracket
On Point
1 1/2 in Below Horizontal
NEC Cord Designation
SJOW
Switch Duty
Control Duty
Rated Voltage
125V AC
Compatible Manufacturer Part Number
10MAPNPCNCEZ
Off Point
1 1/2 in Above Horizontal
Starting Current - Maximum
1 A

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.