Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPNPCNOEZ

  • Zoro # G615822414


product price: $55.19
/ea

Key Features

Mounting Bracket Material
Stainless Steel
Standards
CSA, UL Listed
Float Length
4 7/8 in
Includes
Mounting Bracket
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPNPCNOEZ
Zoro #
G615822414
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
3 1/2 in
Cord Length
10 ft
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in

Details

Mounting Bracket Material
Stainless Steel
Standards
CSA, UL Listed
Includes
Mounting Bracket
Item
Float Switch
Switch Type
Tether Float
Series
EZconnex
Float Material
Polypropylene
Contact Form
Normally Open
Rated Voltage
125V AC
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
10MAPNPCNOEZ
Mounting Hardware Included
Mounting Bracket
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Actuation Method
Mechanically-Activated
Off Point
1 1/2 in Below Horizontal
Compatible Pump Type
Sewage Pump
Counterweight Type
No Counterweight
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Running Current - Maximum
1 A
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Control Duty
Electrical Connection
2-Conductor Wire Leads
Number of Floats
1
Starting Current - Maximum
1 A
On Point
1 1/2 in Above Horizontal

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.