Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 10ft, Polypropylene, 125VAC

  • Mfr # 10MAPWPCNOEZ

  • Zoro # G115822402


product price: $56.79
/ea

Key Features

Series
EZconnex
Standards
CSA, UL Listed
Float Length
4 7/8 in
Switch Type
Tether Float
Contact Form
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAPWPCNOEZ
Zoro #
G115822402
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
22 in
Tether Length - Minimum
3 1/2 in
Cord Length
10 ft
Float Diameter
2 3/4 in

Details

Series
EZconnex
Standards
CSA, UL Listed
Switch Type
Tether Float
Item
Float Switch
Contact Form
Normally Open
Mounting Bracket Material
Stainless Steel
Includes
Mounting Bracket
Float Material
Polypropylene
Counterweight Type
No Counterweight
Number of Floats
1
Actuation Method
Mechanically-Activated
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Mounting Hardware Included
Mounting Bracket
On Point
45 Degrees Above Horizontal
Switch Duty
Control Duty
Running Current - Maximum
1 A
Rated Voltage
125V AC
Electrical Connection
2-Conductor Wire Leads
Compatible Pump Type
Sewage Pump
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Off Point
45 Degrees Below Horizontal
NEC Cord Designation
SJOW
Starting Current - Maximum
1 A
Compatible Manufacturer Part Number
10MAPWPCNOEZ

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.