Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 15ft, Polypropylene, 125VAC

  • Mfr # 15MAPCNC

  • Zoro # G715822468


product price: $45.39
/ea

Key Features

Manufacturers Warranty Length
5 yr
Switch Type
Tether Float
Includes
Pipe Clamp
Float Length
4 7/8 in
Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MAPCNC
Zoro #
G715822468
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Cord Length
15 ft

Details

Switch Type
Tether Float
Includes
Pipe Clamp
Float Material
Polypropylene
Item
Float Switch
Contact Form
Normally Closed
Mounting Bracket Material
ABS/Stainless Steel
Series
MilliAmpMaster
Standards
CSA, UL Listed
Counterweight Type
No Counterweight
Off Point
45 Degrees Above Horizontal
Rated Voltage
125V AC
Mounting Hardware Included
Pipe Clamp
On Point
45 Degrees Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
15MAPCNC
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Running Current - Maximum
1 A
Starting Current - Maximum
1 A
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Actuation Method
Mechanically-Activated
Compatible Pump Type
Sewage Pump
Number of Floats
1
Electrical Connection
2-Conductor Wire Leads
Intrinsic Safety
Intrinsically Safe
Switch Duty
Control Duty

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.