Zoro Homepage

FloatSwitch, 15ft, Polypropylene, 125VAC

  • Mfr # 15MAWENC

  • Zoro # G015822458


product price: $55.39
/ea

Key Features

Switch Type
Tether Float
Contact Form
Normally Closed
Manufacturers Warranty Length
5 yr
Float Material
Polypropylene
Series
MilliAmpMaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MAWENC
Zoro #
G015822458
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
15 ft

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.