Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 20ft, Polypropylene, 125VAC

  • Mfr # 20MAPWPCNCEZ

  • Zoro # G215822401


product price: $67.59
/ea

Key Features

Float Material
Polypropylene
Includes
Mounting Bracket
Standards
CSA, UL Listed
Mounting Bracket Material
Stainless Steel
Float Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MAPWPCNCEZ
Zoro #
G215822401
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
22 in
Cord Length
20 ft

Details

Float Material
Polypropylene
Includes
Mounting Bracket
Standards
CSA, UL Listed
Mounting Bracket Material
Stainless Steel
Switch Type
Tether Float
Item
Float Switch
Contact Form
Normally Closed
Series
EZconnex
Compatible Pump Type
Sewage Pump
Compatible Manufacturer Part Number
20MAPWPCNCEZ
Actuation Method
Mechanically-Activated
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
NEC Cord Designation
SJOW
Number of Floats
1
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
125V AC
Running Current - Maximum
1 A
Off Point
45 Degrees Above Horizontal
Counterweight Type
No Counterweight
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Starting Current - Maximum
1 A
Mounting Hardware Included
Mounting Bracket
Liquid Temperature - Maximum
140 Degrees F
On Point
45 Degrees Below Horizontal
Switch Duty
Control Duty

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.