Zoro Homepage

FloatSwitch, 25ft, 125VAC

  • Mfr # 25MEGANOEZ

  • Zoro # G815822429


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Form
Normally Open
Includes
Mounting Bracket
Float Material
Polypropylene
Mounting Bracket Material
Stainless Steel
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25MEGANOEZ
Zoro #
G815822429
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Cord Length
25 ft
Float Diameter
2 3/4 in

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.