Zoro Homepage

FloatSwitch, 30ft, Polypropylene, 125VAC

  • Mfr # 30MANPCNC

  • Zoro # G015822403


product price: $57.39
/ea

Key Features

Includes
Pipe Clamp
Series
MilliAmpMaster
Float Length
4 7/8 in
Float Material
Polypropylene
Switch Type
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MANPCNC
Zoro #
G015822403
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Cord Length
30 ft
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in

Details

Includes
Pipe Clamp
Series
MilliAmpMaster
Float Material
Polypropylene
Switch Type
Tether Float
Standards
CSA, UL Listed
Contact Form
Normally Closed
Item
Float Switch
Mounting Bracket Material
ABS/Stainless Steel
Electrical Connection
2-Conductor Wire Leads
Off Point
1 1/2 in Above Horizontal
Liquid Temperature - Maximum
140 Degrees F
Intrinsic Safety
Intrinsically Safe
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Rated Voltage
125V AC
Compatible Pump Type
Sewage Pump
NEC Cord Designation
SJOW
Running Current - Maximum
1 A
Starting Current - Maximum
1 A
On Point
1 1/2 in Below Horizontal
Compatible Manufacturer Part Number
30MANPCNC
Actuation Method
Mechanically-Activated
Switch Duty
Control Duty
Counterweight Type
No Counterweight
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Mounting Hardware Included
Pipe Clamp
Number of Floats
1

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.