Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 30ft, Polypropylene, 125VAC

  • Mfr # 30MANPCNO

  • Zoro # G315822448


product price: $55.69
/ea

Key Features

Includes
Pipe Clamp
Float Material
Polypropylene
Standards
CSA, UL Listed
Series
MilliAmpMaster
Switch Type
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MANPCNO
Zoro #
G315822448
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Float Length
4 7/8 in
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
30 ft

Details

Item
Float Switch
Includes
Pipe Clamp
Float Material
Polypropylene
Standards
CSA, UL Listed
Series
MilliAmpMaster
Switch Type
Tether Float
Contact Form
Normally Open
Mounting Bracket Material
ABS/Stainless Steel
Electrical Connection
2-Conductor Wire Leads
NEC Cord Designation
SJOW
Number of Floats
1
Intrinsic Safety
Intrinsically Safe
Compatible Pump Type
Sewage Pump
Starting Current - Maximum
1 A
Rated Voltage
125V AC
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Running Current - Maximum
1 A
Actuation Method
Mechanically-Activated
On Point
1 1/2 in Above Horizontal
Counterweight Type
No Counterweight
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Switch Duty
Control Duty
Mounting Hardware Included
Pipe Clamp
Liquid Temperature - Maximum
140 Degrees F
Off Point
1 1/2 in Below Horizontal
Compatible Manufacturer Part Number
30MANPCNO

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.