Zoro Homepage

FloatSwitch, 30ft, Polypropylene, 125VAC

  • Mfr # 30MAWENO

  • Zoro # G015822397


product price: $64.19
/ea

Key Features

Float Material
Polypropylene
Standards
CSA, UL Listed
Series
MilliAmpMaster
Contact Form
Normally Open
Includes
Cable Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30MAWENO
Zoro #
G015822397
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in
Float Diameter
2 3/4 in
Cord Length
30 ft

Details

Float Material
Polypropylene
Standards
CSA, UL Listed
Series
MilliAmpMaster
Contact Form
Normally Open
Item
Float Switch
Includes
Cable Weight
Switch Type
Tether Float
Switch Duty
Control Duty
Counterweight Type
External
Rated Voltage
125V AC
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
NEC Cord Designation
SJOW
On Point
45 Degrees Above Horizontal
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Compatible Manufacturer Part Number
30MAWENO
Electrical Connection
2-Conductor Wire Leads
Starting Current - Maximum
1 A
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Intrinsic Safety
Intrinsically Safe
Actuation Method
Mechanically-Activated
Running Current - Maximum
1 A
Off Point
45 Degrees Below Horizontal
Compatible Pump Type
Sewage Pump

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.