Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FloatSwitch, 5ft, Polypropylene, 125VAC

  • Mfr # 5MAPWCWNCEZ

  • Zoro # G615822391


product price: $58.19
/ea

Key Features

Float Length
4 7/8 in
Standards
CSA, UL Listed
Manufacturers Warranty Length
5 yr
Switch Type
Tether Float
Mounting Bracket Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MAPWCWNCEZ
Zoro #
G615822391
UPC #
-
Country of Origin
United States

Dimensions

Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Cord Length
5 ft
Float Diameter
2 3/4 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
22 in

Details

Standards
CSA, UL Listed
Item
Float Switch
Switch Type
Tether Float
Mounting Bracket Material
Stainless Steel
Contact Form
Normally Closed
Float Material
Polypropylene
Series
EZconnex
Includes
Mounting Bracket
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
0.1 A @ 30V DC, 1 A @ 125V AC
Number of Floats
1
Mounting Hardware Included
Mounting Bracket
Counterweight Type
No Counterweight
Starting Current - Maximum
1 A
Off Point
45 Degrees Above Horizontal
Electric Load Current - Minimum
1 mA @ 125V AC, 1 mA @ 30V DC, 1 mA @ 4V DC
Running Current - Maximum
1 A
Switch Duty
Control Duty
On Point
45 Degrees Below Horizontal
Rated Voltage
125V AC
Compatible Manufacturer Part Number
5MAPWCWNCEZ
NEC Cord Designation
SJOW
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Type
Sewage Pump
Electrical Connection
2-Conductor Wire Leads

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.