Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderDuplexPanel, 16.5A, Three

  • Mfr # VSGD-240-3-16.5

  • Zoro # G715263407


product price: $5,498.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Three
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Overall Width
24 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSGD-240-3-16.5
Zoro #
G715263407
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
24 in
Overall Height
24 in
Overall Depth
10 in
Float Switch Length
20 ft

Details

Phase
Three
Number of Pumps Controlled
2
Item
Grinder Duplex Panel
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Alert Output
Audio, Visual
Rated Voltage
208 to 240V AC
Enclosure Material
Thermoplastic
For Maximum Horsepower
5 hp
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Location
Indoor/Outdoor
Compatible Pump Type
Sewage Pump
Switch Actuation
Sensor
Connectivity
Auxiliary Contacts
Current
16.5 A
Series
VARIOspeed
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Alerts Indicated
High Water, Pump Fail to Run
Number of Switches Included
0
NEMA Enclosure Rating
3R
Includes Reversing
Reversing

Description

Grinder Duplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.