Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderDuplexPanel, 31.8A, Three

  • Mfr # VSGD-240-3-31.8

  • Zoro # G415263370


product price: $6,025.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Three
Number of Pumps Controlled
2
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Overall Width
24 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGD-240-3-31.8
Zoro #
G415263370
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
24 in
Float Switch Length
20 ft
Overall Depth
10 in

Details

Phase
Three
Number of Pumps Controlled
2
Item
Grinder Duplex Panel
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Dosing Schedule
Demand Dose
Switch Actuation
Sensor
For Maximum Horsepower
10 hp
NEMA Enclosure Rating
3R
Rated Voltage
208 to 240V AC
Series
VARIOspeed
Location
Indoor/Outdoor
Includes Reversing
Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Alert Output
Audio, Visual
Enclosure Material
Thermoplastic
Includes Status Indicator Lights
Status Indicator Lights Included
Current
31.8 A
Alerts Indicated
High Water, Pump Fail to Run
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Number of Switches Included
0
Includes HOA Switch
HOA Switch Included

Description

Grinder Duplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.