Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderSimplexPanel, 31.8A, Three

  • Mfr # VSGS-240-3-31.8

  • Zoro # G715263384


product price: $2,636.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Pumps Controlled
1
Overall Width
16 in
Overall Height
18 in
Includes
VARIOspeed(R) Grinder Panel VFD Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSGS-240-3-31.8
Zoro #
G715263384
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Height
18 in
Float Switch Length
20 ft
Overall Depth
10 in

Details

Phase
Three
Number of Pumps Controlled
1
Item
Grinder Simplex Panel
Includes
VARIOspeed(R) Grinder Panel VFD Controller
Number of Switches Included
0
Alerts Indicated
High Water, Pump Fail to Run
Includes Reversing
Reversing
For Maximum Horsepower
10 hp
Connectivity
Auxiliary Contacts
Series
VARIOspeed
Includes HOA Switch
HOA Switch Included
Enclosure Material
Thermoplastic
Rated Voltage
208 to 240V AC
NEMA Enclosure Rating
3R
Location
Indoor/Outdoor
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Product Type
Control Panel
Alert Output
Audio, Visual
Switch Actuation
Sensor
Locking Style
Padlockable
Current
31.8 A
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Grinder Simplex Panel, Includes VARIOspeed(R) Grinder Panel VFD Controller

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.