HighWaterAlarm, Audio, Visual, 3.7VDC, 6ft
Mfr # 1069097
Zoro # G215827963
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
6 ft
Includes
Panel Module, Xpert Alert (R) Receiver Module
NEMA Enclosure Rating
4X
Overall Width
1.8 in
Detection Type
High Level
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1069097
Zoro #
G215827963
UPC #
-
Country of Origin
United States
Dimensions
Power Cord Length
6 ft
Overall Width
1.8 in
Overall Length
8.1 in
Overall Height
5 in
Details
Includes
Panel Module, Xpert Alert (R) Receiver Module
Item
High Water Alarm
NEMA Enclosure Rating
4X
Detection Type
High Level
Sound Level - Maximum
80 dB
Switch Type Included
Tether Float
Electrical Connection
2-Conductor Wire Leads
Reset Type
Automatic
For Media Type
Sewage
For Vessel Type
Holding Tanks, Sump Pump Basins
Current
1 A
Alert Output
Audio, Visual
Includes Battery Backup
Battery Backup Included
Environment
Indoor/Outdoor
Number of Alarm Inputs
2
Nameplate Voltage
3.7V DC
Description
High Water Alarm, Current 1 A, Sound Level - Maximum 80 dB, Nameplate Voltage 3.7V DC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Panel Module, Xpert Alert (R) Receiver Module, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Overall Height 5 in, Overall Length 8.1 in, Overall Width 1.8 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.