Zoro Homepage

HighWaterAlarm, Audio, Visual, 3.7VDC, 6ft

  • Mfr # 1069102

  • Zoro # G015827958


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
6 ft
Includes
Panel Module, Receiver Module
Switch Type Included
Tether Float
Sound Level - Maximum
80 dB
Alert Output
Audio, Visual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069102
Zoro #
G015827958
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Overall Length
8.1 in
Overall Width
1.8 in
Overall Height
4 in

Details

Item
High Water Alarm
Includes
Panel Module, Receiver Module
Switch Type Included
Tether Float
Sound Level - Maximum
80 dB
Alert Output
Audio, Visual
For Media Type
Sewage
Electrical Connection
2-Conductor Wire Leads
Environment
Indoor
Includes Battery Backup
Battery Backup Included
Connectivity
Auxiliary Contacts
Current
1 A
NEMA Enclosure Rating
1
Reset Type
Automatic
Detection Type
High Level
Number of Alarm Inputs
2
Nameplate Voltage
3.7V DC
For Vessel Type
Holding Tanks, Sump Pump Basins

Description

High Water Alarm, Current 1 A, Sound Level - Maximum 80 dB, Nameplate Voltage 3.7V DC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Panel Module, Receiver Module, For Vessel Type Holding Tanks, Sump Pump Basins, Environment Indoor, Connectivity Auxiliary Contacts, Detection Type High Level, Overall Height 4 in, Overall Length 8.1 in, Overall Width 1.8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.